Abbotsford
kln650dd

KLEIN TOOLS 650DD Demolition Scratch Awl

Price $31.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:650DD

Description

Klein's Demolition Scratch Awl/Punch is engineered, manufactured and tested for prying and chiseling. The heat-treated metal shaft runs the complete length of the handle to the metal strike cap. This transfers the impact force directly to the work surface. In addition, the plated metal strike cap protects the handle from hammer blows.PRODUCT FEATURES:• Scribes metal, starts screw holes and performs a variety of piercing and punching jobs.• Plated metal strike cap protects handle from hammer blows.• Cushion-Grip handle for comfort and torque.• Heat treated blade runs length of handle to strike cap to transfer force.• Made in the USA.


Scribes metal, starts screw holes and performs a variety of piercing and punching jobs

Heat treated blade runs length of handle to strike cap to transfer force

Specifications

Brand Name Klein Tools Item Name Scratch Awl
Type Demolition, Round Shank Length 3-1/2 in
Material Heat Treated Steel Overall Length 7-7/8 in
Handle Type Cushion Grip Handle Color Black/Yellow
Handle Material Plated Metal Application Prying and Chiseling
UPC 092644322334

Packages

1 - UNIT - 1 4 - UNIT - 4