IDEAL INDUSTRIES 35-412 Triple Tap Tool (includes 10/32, 8/32, & 6/32 Taps)
Description
Cleans and chases burred threads. Taps three hole sizes. Includes 10/32, 8/32, & 6/32 Taps.
Specifications
Brand Name | Ideal | Sub Brand | Twist-a-Nut™ |
Item Name | Tapping Tool | Type | 3-in-1 |
Material | High Carbon Steel | Overall Length | 10 in |
Handle Type | Cushion Grip | Includes | #6-32, #8-32, #10-32 Tap |
UPC | 783250354122 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |