Abbotsford
idi35922

IDEAL INDUSTRIES 35-922 6-in-1 Twist-a-Nut™ Tapping Tool

Price $57.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-922

Description

Twist-a-Nutâ„¢ Tapping Tool includes: 6-32, 8-32 & 10-32 on one 35-922 tapping side, 10-24, 12-24 & 1/4-20 on the other. Forms new threads, re-forms burred threads and cleans out obstructions. Reversible, high-carbon tap with three clearly marked thread sizes on each end .Handle is interchangeable with 7-in-1 Screwdriver (#35-908) and Conduit Deburrer (#35-083).


Forms new threads, re-forms burred threads and cleans out obstructions

Reversible, high-carbon tap with three clearly marked thread sizes on each end

Handle is interchangeable with 7-in-1 Screwdriver (#35-908) and Conduit Deburrer (#35-083)

Includes: 6-32, 8-32 & 10-32 on one tapping side and 10-24, 12-24 & 1/4-20 on other side

Specifications

Brand Name Ideal Sub Brand Twist-a-Nut™
Item Name Tapping Tool Type 6-in-1
Material High Carbon Steel Overall Length 11-3/4 in
Handle Color Black/Yellow Handle Material Santoprene
Includes #6-32, #8-32, #10-32, #10-24, #12-24 and 1/4-20 Taps UPC 783250583829

Packages

1 - UNIT - 1