![idi35202](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/218480989.jpg?preset=medium)
IDEAL INDUSTRIES 35-202 3" Heavy Duty Awl
Description
Heavy-duty construction for piercing, punching and scribing. Identification mark on end.Cushioned rubber grip.
Specifications
Brand Name | Ideal | Item Name | Scratch Awl |
Type | Heavy Duty | Shank Length | 3 in |
Material | Tempered Steel | Overall Length | 6-3/4 in |
Handle Type | Cushion Grip | Handle Material | Rubber |
Application | For Scribing Metal, Starts Screw Holes, Piercing and Punching Jobs | UPC | 783250352029 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |