
GREENLEE MK467 Chain Vise Holder Kit
Description
PRODUCT FEATURES:• Easily install chain vise to secure conduit when cutting or threading• For use with Workhorse™ All-in-One Bending & Threading Workstation• Application : Mounting chain vise• HARDWARE : INCLUDED• Number of Holes : 9• Sub Brand : Workhorse• Width : 6.75"
Specifications
Brand Name | Greenlee | Sub Brand | Workhorse |
Item Name | Chain Vise Holder Kit | Material | Steel |
Color | Black | Dimensions | 11 in L x 6-3/4 in W x 2-1/2 in H |
For Use With | Workhorse™ All-in-One Bending and Threading Workstation | Includes | Hardware |
Application | For Mounting Chain Vise | UPC | 783310077572 |
Packages
1 - UNIT - 1 |