GREENLEE 1921A Greenlee Terminator and Combination Tool
Specifications
Brand Name | Greenlee | Item Name | Terminator Combination Tool |
Wire Size | 10-22 AWG | Overall Length | 8-5/8 in |
Material | Alloy Steel | Handle Type | Soft Grip |
Color/Finish | Black Oxide | Application | For Fast, Easy and Consistent Wire Stripping and Cutting |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |