Abbotsford
grnpa8111

GREENLEE PA8111 Jack Terminator Tool With Hubbell Head Set

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:PA8111

Description

PRODUCT FEATURES:• Dimension: 9.750 Inch Length x 1.250 Inch Width x 3.250 Inch Height• Quick change punch sets require no tools• Removable jack cradle allows for alternate lacing option• Punch heads can be purchased separately• Rubber-embedded handles provide extra comfort• For use with Hubbell® Jacks- HXJ Series.

Specifications

Brand Name Greenlee Item Name Jack Terminator Tool
Type Electrical Overall Length 9-3/4 in
Material Hardened Steel Frame Handle Type Rubber-Embedded
For Use With Hubbell HXJ Series Jacks Includes Punchdown Head-Set
Application For Cutting and Terminating Cat 5 and UTP Jack Cables, Cable Lugs and Connectors UPC 769328122770

Packages

1 - UNIT - 1