Abbotsford
pancjt

PANDUIT CJT Leadframe Module Termination Tool

Price $3.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CJT

Description

Leadframe Module Termination Tool works with Mini-Com® Mini-Jack™ modules and NetKey® jack modules.

Specifications

Brand Name Panduit Sub Brand NA
Item Name Termination Tool Type Lead-frame Module, Mechanical
Overall Length 1.26 in Material Nylon
Color/Finish Ivory For Use With Mini-Com® Mini-Jack™ Modules and NetKey® Jack Modules
Standards RoHS Compliant Application Category 3 and 5e jack termination tool
UPC 074983592630

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok