![panegjt1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324825856.jpg?preset=medium)
PANDUIT EGJT-1 TG Style Termination Tool
Description
This termination tool assists in terminating TG-style jack modules and field term plug.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com® |
Item Name | Termination Tool | Type | Termination Tool |
Overall Length | 5.02 in Open, 2.73 in Closed | Material | Glass-Filled Nylon |
Color/Finish | Green | For Use With | TG-Style Jack Modules and Field Term Plug |
Standards | RoHS Compliant | Application | NA |
UPC | 613056256774 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |