Abbotsford
idi30902

IDEAL INDUSTRIES 30-902 Spin-Twist® Wire Connector Socket

Price $24.87 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-902

Description

Spin-Twist® wire connector socket speeds installation of Wing-Nut connectors. For use with electric corded or cordless drill drivers. Fits 1/4 inch chuck or drive socket. For Wire-Nut®, Wing-Nut®, Twister®, B-CAP® and WingTwist™


When you need to install wire connectors quickly, the Spin-Twist Wire Connector Socket is the tool for the job.

With a ¼ in. chuck designed to fit most drills or drive sockets, the Spin-Twist will have you spinning on connections in no time.

Specifications

Brand Name Ideal Sub Brand Wing Nut®
Item Name Socket Tool Type Spin-Twist
System of Measurement SAE Drive Size 1/4 in
For Use With Model 451 and 452 Wire Connectors Application For Model 451 And 452 Wire Connectors, Wire-Nut, Wing-Nut, Twister, B-CAP & WingTwist
UPC 783250309023

Packages

1 - UNIT - 1
Customers who bought this item also bought