KLEIN TOOLS 32900 7-in-1 Impact Flip Socket with Handle
Description
The 7-in-1 Impact Flip Socket features three interchangeable sockets store on the driver shaft to avoid any loose pieces that can get lost. The tool is impact rated for use with any impact driver. A powerful Rare-Earth magnet allows the sockets to hold onto any fasteners. Sockets are color coded for easy identification.
Specifications
Brand Name | Klein Tools | Item Name | Flip Socket Set With Handle |
Type | 7-In-1 Impact | Drive Size | 1/4 in |
Size Range | 1/4, 5/16, 11/32, 3/8, 7/16, 1/2 in | Material | Hardened Steel |
Dimensions | 7 in L x 1.5 in W x 1.5 in H | Weight | 9.6 oz |
For Use With | Impact Driver | Includes | 1/4, 5/16, 11/32, 3/8, 7/16 and 1/2 in Nut Driver |
UPC | 092644329005 |
Packages
1 - UNIT - 1 |