![mil48229482](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317460231.jpg?preset=medium)
MILWAUKEE TOOL 48-22-9482 32 Piece 3/8-inch Metric Ratchet and Socket Set with PACKOUT™ Low-Profile Compact Organizer
Description
The Ratchet and Socket Set features sockets with FOUR FLAT™ Sides that deter rolling and are wrench compatible for maximum productivity. The 90-tooth ratchet tool provides 4° of arc swing and a slim profile for work in tighter spaces. We’ve stamped the sizes into each socket for easy-to-read visibility. You can keep our 32-piece 3/8 in. Drive Ratchet and Socket Set organized in the included PACKOUT™ Compact Low-Profile Organizer equipped with a clear top for easy identification of parts at a glance. This PACKOUT™ Organizer is IP65 rated and built from impact-resistant materials for durability on and off the jobsite with a reinforced hinge and heavy-duty latches. The Compact Low-Profile Organizer is part of the MILWAUKEE® PACKOUT™ Modular Storage System, allowing you to custom-build storage systems to easily transport and organize your tools and accessories. This kit includes a 32 Piece 3/8 in. Metric Drive Ratchet and Socket Set and a PACKOUT™ Compact Low-Profile Organizer.
Specifications
Brand Name | Milwaukee | Sub Brand | PACKOUT™ |
Item Name | Ratchet and Socket Set with Packout Case | Type | Metric |
Number of Pieces | 32 | Drive Size | 3/8 in |
Material | Chrome Vanadium Steel,Plastic | Finish | Glossy Chrome |
Color | Black,Red | Includes | (1) 48-22-8436 Packout Low-Profile Organizer, (1) 10 mm Deep Well Socket, (1) 10 mm Standard Socket, (1) 11 mm Deep Well Socket, (1) 11 mm Standard Socket, (1) 12 mm Deep Well Socket, (1) 12 mm Standard Socket, (1) 13 mm Deep Well Socket, (1) 13 mm Standard Socket, (1) 14 mm Deep Well Socket, (1) 14 mm Standard Socket, (1) 15 mm Deep Well Socket, (1) 15 mm Standard Socket, (1) 16 mm Deep Well Socket, (1) 16 mm Standard Socket, (1) 17 mm Deep Well Socket, (1) 17 mm Standard Socket, (1) 18 mm Deep Well Socket, (1) 18 mm Standard Socket, (1) 19 mm Deep Well Socket, (1) 19 mm Standard Socket, (1) 3 in Extension, (1) 6 in Extension, (1) 6 mm Deep Well Socket, (1) 6 mm Standard Socket, (1) 7 mm Deep Well Socket, (1) 7 mm Standard Socket, (1) 8 mm Deep Well Socket, (1) 8 mm Standard Socket, (1) 90-Tooth Ratchet, (1) 9 mm Deep Well Socket, (1) 9 mm Standard Socket, (1) Universal Hose Adapter |
Application | For Work in Tighter Spaces | UPC | 045242576067 |
Packages
1 - UNIT - 1 |