Abbotsford
kln65623

KLEIN TOOLS 65623 6-Inch Socket Extension

Price $11.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65623

Description

The Klein 65623 6-Inch extension is designed with a 1/4-Inch socket size. This extension is very desirable for hard to reach areas. Since 1857, Klein Tools has manufactured the world's finest hand tools.


Chrome Finish

Built in conformance to the latest issue of ASME B107.4

Weight: 2.4 ounces

Specifications

Brand Name Klein Tools Item Name Socket Extension
Type Chrome Finish Drive Size 1/4 in
Overall Length 6 in Finish Chrome
Standards ASME B107.4 Application Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product
UPC 092644656231

Packages

1 - UNIT - 1 6 - UNIT - 6