GREENLEE 6 inch Adjustable Wrench with Dipped Handle
Description
PRODUCT FEATURES:• Heavy-duty construction to handle any size job• Precision-machined to tight tolerances for professional feel and smooth operation• Wide capacity jaw design provides extra versatility• Measuring scale on head for easy sizing• Corrosion-resistant finish• Exceeds ASME/ANSI specifications• Lifetime limited warranty• Note: This is not an insulated tool
Specifications
Brand Name | Greenlee | Item Name | Adjustable Wrench |
Jaw Capacity | 6 in | Length | 6.44 in |
Handle Type | Double Dipped Vinyl | Finish | Corrosion Resistant |
Weight | 0.350 lb | UPC | 783310892755 |
Packages
1 - UNIT - 1 |