![grn015408d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328012326.jpg?preset=medium)
GREENLEE 8 inch Greenlee Dipped Handle Adjustable Wrench
Description
WRENCH,ADJUSTABLE 8" DIPPED
Specifications
Brand Name | Greenlee | Item Name | Adjustable Wrench |
Type | Heavy Duty | Length | 8-7/16 in |
Handle Type | Double Dipped Vinyl | Finish | Corrosion Resistant |
Weight | 0.8 lb | Standards | ASME/ANSI Approved |
UPC | 783310892915 |
Packages
1 - UNIT - 1 |