Abbotsford
grn015410d

GREENLEE 10 inch Greenlee Dipped Handle Adjustable Wrench

Price $69.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0154-10D

Description

WRENCH,ADJUSTABLE 10" DIPPED

Specifications

Brand Name Greenlee Item Name Adjustable Wrench
Type Heavy Duty Length 10-3/8 in
Handle Type Double Dipped Vinyl Finish Corrosion Resistant
Weight 1.17 lb Standards ASME/ANSI Approved
UPC 783310892922

Packages

1 - UNIT - 1