GREENLEE 12 inch Greenlee Dipped Handle Adjustable Wrench
Description
WRENCH,ADJUSTABLE 12" DIPPED
Specifications
Brand Name | Greenlee | Item Name | Adjustable Wrench |
Type | Heavy Duty | Material | Steel |
Measuring System | SAE | Length | 12-3/8 in |
Handle Type | Double Dipped Vinyl, Slip-Resistant | Finish | Corrosion Resistant |
Weight | 1.9 lb | Standards | ASME/ANSI Approved |
UPC | 783310892939 |
Packages
1 - UNIT - 1 |