Abbotsford
kln5066

KLEIN TOOLS 507-6 6-inch Extra Capacity Adjustable Wrench

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:507-6
Documents Documents

Description

6" Adjustable Wrench with Plastic-Dipped Handles Description: Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces. Forged heat-treated alloy steel for maximum strength and light weight. High polish chrome finish. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Heat-treated for long life. Knurl turns smoothly for easy operation. Rail is ground for precision fit. Contoured handles for comfortable use. Chrome-plated for rust resistance. 409-D507-6 Features: -Drop-forged and heat-treated alloy steel for maximum strength and light weight. -Opening Type: Jaw. -Head Angle: 15°. -Handle Type: Plastic-Dipped. Use: -Adjustable Wrench. Quantity: -Single. Measurement Type: -SAE. Product Type: -Wrenches. Dimensions: Overall Product Weight: -0.31 Pounds. Klein HD506-8 8-Inch Adjustable Wrench-Standard Capacity, Plastic-Dipped Handles. The Klein HD506-8 8-Inch Adjustable Wrench-Standard Capacity, Plastic-Dipped Handles features plastic-dipped handles for added comfort, forged heat-treated alloy steel for maximum strength and light weight, and high polish chrome finish. The Klein HD506-8 8-Inch Adjustable Wrench-Standard Capacity, Plastic-Dipped Handles also features precision-machined jaws are individually chosen and assembled by hand for smooth operation, a heat-treatment for long life, a knurl that turns smoothly for easy operation, contoured handles for comfortable use, and chrome-plated for rust resistance. Plastic-dipped handles for added comfort Forged heat-treated alloy steel for maximum strength and light weight High polish chrome finish Heat-treated for long life Chrome-plated for rust resistance 409-HD506-8 Item Weight 8 ounces Product Dimensions 8.2 x 1.6 x 1 inches Item model number HD506-8 Size 8-Inch Item Package Quantity 1 Measurement System Inch Warranty Description Klein products manufactured and sold for commercial or industrial uses, are warranted to be free from defects in materials and workmanship for the normal life of the product, with the exception of: I. Cordomatic products (see warranty below); and II. Ratcheting Cable Cutters, Models 63060, 63600, 63700, and 63750 which are warranted for one year from the date of purchase. The following consumable products are warranted to be free from defects in materials and workmanship when delivered to the customer: Triple-Tap Blades, Drill Bits, Klein Unibits, Compass Saw Blades, Hacksaw Blades, Hole saws and Arbors, Jab Saws, disposable Razor and Knife Blades, Klein Kleaners and Hand Cleaners.

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Extra-Capacity Jaw Capacity 15/16 in
Material Alloy Steel Jaw Type Precision Machined
Length 6-3/8 in Handle Type Contoured
Finish High Polished Chrome Weight 0.29 lb
Application For General Purpose UPC 092644675249

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok