![kln50710](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255226296.jpg?preset=medium)
KLEIN TOOLS 507-10 10" Extra Capacity Adjustable Wrench
Description
Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces. Forged heat-treated alloy steel for light weight maximum strength and long life. High polish chrome finish is rust resistant. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Contoured handles for comfortable use.
Specifications
Brand Name | Klein Tools | Item Name | Adjustable Wrench |
Type | Extra-Capacity | Jaw Capacity | 1-5/16 in |
Material | Alloy Steel | Jaw Type | Precision Machined |
Length | 10-1/8 in | Handle Type | Contoured |
Finish | High Polished Chrome | Weight | 0.98 lb |
UPC | 092644675300 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |