![kln5078](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12626211.jpg?preset=medium)
KLEIN TOOLS 507-8 8-inch Extra Capacity Adjustable Wrench
Description
This Klein Tools' 8'' (203 mm) Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Contoured, high-polish chrome handles are comfortable to use.
Specifications
Brand Name | Klein Tools | Item Name | Adjustable Wrench |
Type | Extra-Capacity | Jaw Capacity | 1-1/8 in |
Material | Alloy Steel | Jaw Type | Precision Machined |
Length | 8-1/8 in | Handle Type | Contoured |
Finish | High Polished Chrome | Weight | 0.61 lb |
UPC | 092644675270 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |