Abbotsford
kln50018

KLEIN TOOLS 500-18 18-inch Adjustable Wrench Standard Capacity

Price $196.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:500-18

Description

Klein Tools' 18-Inch (457 mm) Standard Capacity Adjustable Wrench is made of forged, heat-treated alloy steel for maximum strength and light weight. The precision-machined jaws are individually chosen and assembled by hand to ensure smooth operation. Contoured, tapered handles make them comfortable to use.PRODUCT FEATURES:- Forged heat-treated alloy steel for light weight and maximum strength - High polish chrome finish - Precision-machined jaws are individually chosen and assembled by hand for smooth operation - Heat-treated for long life - Knurl turns smoothly for easy operation - Rail is ground for precision fit - Contoured handles for comfortable use - Chrome-plated for rust resistance


Forged heat-treated alloy steel for light weight and maximum strength

High polish chrome finish

Heat-treated for long life

Rail is ground for precision fit

Contoured handles for comfortable use

Chrome-plated for rust resistance

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Standard Capacity Jaw Capacity 2-1/16 in
Material Alloy Steel Length 18-1/4 in
Handle Type Contoured, Tapered Finish High Polished Chrome
Weight 4.7 lb UPC 092644670183

Packages

1 - UNIT - 1