Abbotsford
kln50024

KLEIN TOOLS 500-24 24-inch Adjustable Wrench Standard Capacity

Price $367.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:500-24

Description

Klein Tools' 24-Inch (610 mm) Standard Capacity Adjustable Wrench is made of forged, heat-treated alloy steel for maximum strength and light weight. The precision-machined jaws are individually chosen and assembled by hand to ensure smooth operation. Contoured, tapered handles make them comfortable to use.PRODUCT FEATURES:- Forged heat-treated alloy steel for light weight and maximum strength - High polish chrome finish - Precision-machined jaws are individually chosen and assembled by hand for smooth operation - Heat-treated for long life - Knurl turns smoothly for easy operation - Rail is ground for precision fit - Contoured handles for comfortable use - Chrome-plated for rust resistance

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Standard Capacity Jaw Capacity 2.5 in
Material Alloy Steel Length 24 in
Weight 7.760 lb UPC 092644670213

Packages

1 - UNIT - 1