![klnd5076](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255313600.jpg?preset=medium)
KLEIN TOOLS 6.5 inch Extra Capacity Adjustable Wrench
Description
PRODUCT FEATURES:- Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces - Forged heat-treated alloy steel for maximum strength and light weight - High polish chrome finish - Precision-machined jaws are individually chosen and assembled by hand for smooth operation - Heat-treated for long life - Knurl turns smoothly for easy operation - Rail is ground for precision fit - Contoured handles for comfortable use - Chrome-plated for rust resistance
Specifications
Brand Name | Klein Tools | Item Name | Adjustable Wrench |
Type | Extra Capacity | Jaw Capacity | 15/16 in |
Material | Steel | Length | 6-1/2 in |
Handle Size | 4-3/4 in L | Color | Transparent Red |
Finish | Plastic Dipped | Weight | 0.33 lb |
Application | Turning Fasteners | UPC | 092644675256 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |