Abbotsford
klnd5078

KLEIN TOOLS 8 inch Extra Capacity Adjustable Wrench

Price $47.16 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D507-8

Description

Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces. Forged heat-treated alloy steel for maximum strength and light weight. High polish chrome finish. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Heat-treated for long life.PRODUCT FEATURES:- Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces- Forged heat-treated alloy steel for maximum strength and light weight- High polish chrome finish- Precision-machined jaws are individually chosen and assembled by hand for smooth operation- Heat-treated for long life- Knurl turns smoothly for easy operation- Rail is ground for precision fit- Contoured handles for comfortable use- Chrome-plated for rust resistance

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Extra Capacity Jaw Capacity 1-1/8 in
Material Steel Length 8-1/4 in
Handle Size 5-1/2 in L Color Transparent Red
Finish Plastic Dipped Weight 0.66 lb
Application Turning Fasteners UPC 092644675287

Packages

1 - UNIT - 1 6 - UNIT - 6