KLEIN TOOLS D508-10 10-inch Standard Adjustable Wrench
Description
Forged and heat-treated alloy steel for maximum strength and light weight. Industrial black finish for corrosion resistance.
Specifications
Brand Name | Klein Tools | Item Name | Adjustable Wrench |
Jaw Capacity | 1-1/8 in | Material | Alloy Steel |
Length | 10-3/8 in | Tether Capable | Yes |
Finish | Black Oxide | UPC | 926446756076 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |