Abbotsford
klnd5098

KLEIN TOOLS 8 inch Extra-Wide Jaw Adjustable Wrench

Price $68.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D509-8

Description

Klein Tools' Extra-Wide Jaw Adjustable Wrench is designed to give you greater capacity in tight work spaces. This 8'' wrench features a 1-1/2'' jaw capacity, which is typically found on 12'' adjustable wrenches. The design also features a minimally protruding jaw shank that allows the jaw to open wider in confined work areas.PRODUCT FEATURES:- 1-1/2-Inch (38 mm) jaw has the same capacity as a standard 12-Inch (305 mm) wrench - Standard and metric sizes marked for faster adjustment - Unique design minimizes protruding jaw shank for greater capacity in tight spaces - Wide handle for comfortable use - Manufactured for superior strength and durability


1-1/2-Inch (38 mm) jaw has the same capacity as a standard 12-Inch (305 mm) wrench

Standard and metric sizes marked for faster adjustment

Unique design minimizes protruding jaw shank for greater capacity in tight spaces

Wide handle for comfortable use

Manufactured for superior strength and durability

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Extra-Wide Jaw Jaw Capacity 1-1/2 in
Material Steel Length 8 in
Weight 0.770 lb Application Unique Design Minimizes Protruding Jaw Shank for Greater Capacity in Tight Spaces
UPC 092644190032

Packages

1 - UNIT - 1 6 - UNIT - 6