Abbotsford
idi35020

IDEAL INDUSTRIES 35-020 8" Adjustable Wrench

Price $56.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-020

Description

Adjustable Wrenches — Standard Capacity. Forged heat-treated alloy steel for maximum strength and light weight. High polish chrome finish.


The IDEAL Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility.

It is manufactured and assembled with a tight tolerance on the thumbscrew to prevent it from loosening or wobbling with use.

It features a narrow profile to fit into tight spaces and an extra wide jaw capacity with laser-etched standard and metric markings that won’t rub off from use.

Forged-steel construction, which provides extra strength and hardness without sacrificing flexibility

Tethering hole allows for extra security when working from heights.

Heavy-Duty dipped grip handle

Made in USA

Specifications

Brand Name Ideal Item Name Adjustable Wrench
Type Adjustable Jaw Capacity 1-1/8 in
Material Forged Steel Measuring System SAE/Metric
Jaw Type Extra Wide Length 8 in
Handle Type Cushion Grip Tether Capable Yes
Finish Black Oxide UPC 783250605460

Packages

1 - UNIT - 1