Abbotsford
idi35021

IDEAL INDUSTRIES 35-021 10" Adjustable Wrench

Price $37.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-021

Description

Adjustable Wrenches — Standard Capacity. Forged heat-treated alloy steel for maximum strength and light weight. High polish chrome finish.


The IDEAL Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility.

It is manufactured and assembled with a tight tolerance on the thumbscrew to prevent it from loosening or wobbling with use.

It features a narrow profile to fit into tight spaces and an extra wide jaw capacity with laser-etched standard and metric markings that won’t rub off from use.

Forged-steel construction, which provides extra strength and hardness without sacrificing flexibility

Tethering hole allows for extra security when working from heights.

Heavy-Duty dipped grip handle

Made in USA

Specifications

Brand Name Ideal Item Name Adjustable Wrench
Type Standard Jaw Capacity 1-5/16 in
Material Forged Alloy Steel Length 10 in
Finish Polished Chrome Standards Buy American Compliant, California Proposition 65 Warning
UPC 783250605477

Packages

1 - UNIT - 1