![grn035415](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328140119.jpg?preset=medium)
GREENLEE 1/2 inch Greenlee Combination Ratcheting Wrench
Description
Compact reversible switch allows a 15° offset of the box end for clearance of obstacles. Five-degree ratcheting design for versatility and ease of use in tight spaces. Polished chrome finish for superior corrosion resistance. Precision heads for accurate fastener fit. Hardened for durability and longer life. Exceeds ASME/ANSI specifications. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Combination Wrench |
Type | Ratcheting, Standard | Drive Size | 1/2 in |
Jaw Type | Precision | Offset Angle | 15° |
Length | 7 in | Finish | Polished Chrome |
Weight | 0.22 lb | Standards | ASME/ANSI Approved |
Application | For Versatility and Ease Of Use in Tight Spaces and Accurate Fastener Fit | UPC | 783310554981 |
Packages
1 - UNIT - 1 |