Abbotsford
grn035413

GREENLEE 3/8 inch Greenlee Combination Ratcheting Wrench

Price $31.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0354-13

Description

Compact reversible switch allows a 15° offset of the box end for clearance of obstacles. Five-degree ratcheting design for versatility and ease of use in tight spaces. Polished chrome finish for superior corrosion resistance. Precision heads for accurate fastener fit. Hardened for durability and longer life. Exceeds ASME/ANSI specifications. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Combination Wrench
Type Standard, Ratcheting Drive Size 3/8 in
Measuring System SAE Offset Angle 15°
Length 6.125 in Finish Polished Chrome
Weight 0.12 lb Standards ASME/ANSI Approved
Application For Versatility and Ease of use in Tight Spaces and Accurate Fastener Fit UPC 783310554967

Packages

1 - UNIT - 1