Abbotsford
klnkt155hd

KLEIN TOOLS KT155HD 5-in-1 Heavy Duty Lineman's Ratcheting Wrench, Yellow

Price $209.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KT155HD
Documents Documents

Description

The Klein Tools' Heavy-Duty Ratcheting Lineman's Wrench is great for utility work. Its 3/4-Inch and 1-Inch x 1-18-Inch combination square socket works with the most common utility hardware. It also features two popular wrench sizes: 3/4-Inch and 9/16-Inch.PRODUCT FEATURES:- Bolt-through design allows bolts to pass through the socket - 3/4-Inch and 1-Inch x 1-1/8-Inch combination square socket for most common utility hardware - Bright yellow socket for easy visibility - Works on most common utility pole hardware, such as lag bolts, ''C'' clamps and suspension bolts - Offers two popular hex sizes: 9/16-Inch and 3/4-Inch - Heavy duty design


Ratcheting Wrench features six sizes in one tool (6-in-1)

9/16-Inch and 3/4-Inch hex sizes

Heavy duty design

Specifications

Brand Name Klein Tools Item Name Lineman's Wrench
Type 5-in-1, Heavy Duty Jaw Capacity 3/4 x 9/16 in
Length 12 in Weight 2.100 lb
Application Works on Most Common Utility Pole Hardware such as Lag Bolts, C-Clamps and Suspension Bolts UPC 092644680274

Packages

1 - UNIT - 1