Klein Tools 10'' (254 mm) Pipe-Wrench Pliers - Angled Head
Description
90° angled jaws provide 20% more leverage than 32° angled jaws. Secure tongue and groove design for non-slip grip even with heavy pressure. Seven versatile jaw positions. Handle stop design eliminates pinched fingers.
Specifications
Brand Name | Klein Tools | Item Name | Pipe-Wrench Plier |
Type | Tongue and Groove | Jaw Type | Adjustable |
Handle Type | Angled | Color | Yellow |
Finish | Polished Black Oxide | Application | For Cutting |
UPC | 926447304054 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |