![grnkrw1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328139241.jpg?preset=medium)
GREENLEE 1 inch Ratchet Wrench
Description
PRODUCT FEATURES:- High-leverage wrench with five-degree ratcheting mechanism provides versatility and accessibility in tight spaces- The long, overmold handle offers greater leverage, comfort and grip- Replaces 34941
Specifications
Brand Name | Greenlee | Item Name | Ratchet Wrench |
Type | Offset, Uni-directional, Box End, Hex, 72-Teeth | Drive Size | 1 in |
Measuring System | SAE | Number of Points | 12 |
Offset Angle | 0° | Length | 14.1 in |
Handle Type | Comfortable Grip | Includes | (1) 3/4 in Short Hydraulic Draw Stud |
Application | Use with manual knockout setup | UPC | 783310086345 |
Packages
1 - UNIT - 1 |