Abbotsford
wrmxblnt

WIREMOLD XBLNT Outdoor Ground Box Locknut Tool

Price $50.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XBLNT
Documents Documents

Description

The Outdoor Ground Box Locknut Wrench is used to tighten the locknut on the junction box. Sold Separately.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Locknut Wrench Type Ground Box
Material Steel Length 2-1/8 in
Color Silver Standards UL Listed in File E486738 Guide QCNL
Application For Used to Tighten the Locknut on the Junction Box UPC 786776187724

Packages

1 - UNIT - 1