Abbotsford
kln50900r

KLEIN TOOLS 50900R Locknut Wrench Set

Price $19.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50900R

Description

Klein Tools Locknut Wrench Set is designed with an exclusive offset bend, that is perfect for tightening and loosening locknuts in tight spaces. Each set contains the most commonly used conduit sizes, 1/2-Inch, 3/4-Inch and 1-Inch, which are identifiable by color and laser marking. Internal magnets keep the set together in your toolbox.

Specifications

Brand Name Klein Tools Item Name Locknut Wrench Set
Type Locknut Wrench Set Number of Pieces 3
Material Carbon Steel Includes 1/2, 3/4 and 1 in Locknut Wrenches
Application For Tighten and Loosen Locknuts UPC 092644500381

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok