![kln68502](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255284877.jpg?preset=medium)
KLEIN TOOLS 68502 11-Piece Metric Combination Wrench Set
Description
Set contains: 68507, 68508, 68509, 68510, 68511, 68512, 68513, 68514, 68515, 68517, and 68519. Includes pouch with marked pockets for each wrench. Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy-steel. Corrosion resistant. Nickel chrome plated.
Specifications
Brand Name | Klein Tools | Item Name | Combination Wrench Set |
Type | Combination Wrench Set | Number of Pieces | 11 |
Material | Forged Alloy Steel | Size Range | 7 - 19 mm |
Finish | Nickel Chrome Plated | Includes | 68507 7 mm, 68508 8 mm, 68509 9 mm, 68510 10 mm, 68511 11 mm, 68512 12 mm, 68513 13 mm, 68514 14 mm, 68515 15 mm, 68517 17 mm, and 68519 19 mm Metric 12-Point Combination Wrenches and Pouch with Marked Pockets for Each Wrench |
Application | For Turning Fasteners | UPC | 092644685026 |
Packages
1 - UNIT - 1 |