Abbotsford
kln68216

KLEIN TOOLS 68216 4-in-1 Ratcheting Wrench Set, SAE, 2-Piece

Price $64.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:68216

Description

The Klein Tools Ratcheting Box Wrench Set features eight sizes for working in confined spaces and on long studs. The color-coded wrenches feature a 90-tooth ratchet mechanism to minimize the return angle for maximum access for a 20-Percent improvement on 72-tooth ratchets. Ergonomic handle with recessed areas for your thumb or index finger to rest naturally to reduce fatigue.


Two 4-in-1 box wrenches with 12-Point socket sizes 1/4 x 3/8, 5/16 x 7/16, 1/2 x 5/8, 9/16 x 3/4-Inch in just two tools

90-tooth ratchet mechanism to minimize the return angle for maximum access with 20-Percent improvement on 72-tooth ratchets

Reverse ratcheting action with the switches on each end of the wrench

Ergonomic handle with recessed areas for your thumb or index finger to rest naturally to reduce fatigue

Color-coded size markings to easily identify each unique working end of the tool

Eight total hex sizes in just two wrenches for increased job efficiency

Forged steel I-beam style handle

Specifications

Material 6140 Steel Finish Black Phosphate
UPC 092644680816

Packages

1 - UNIT - 1