![rac79200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333974361.jpg?preset=medium)
RACK-A-TIERS 79200 LOCKNUT WRENCH KIT1/2in 3/4in and 1in
Description
How many locknuts have you bashed with your flat blade screwdriver? The Locknut Wrench allows you to tighten locknuts quickly and works great in tight spaces. The patent pending design is available in 3 sizes.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Locknut Wrench Set | Type | Home Improvement & Commercial Supplies - Other |
Number of Pieces | 3 | Material | Steel |
Color | Black | Specifications | New Locknut Wrench Kit, 1 pcs of each size -Packaged |
Size Range | 1/2 - 1 in | Includes | 1/2, 3/4, 1 in Wrench |
UPC | 625912791756 |
Packages
1 - UNIT - 1 |