
STURDY LADDER 7 ft-11 ft 780 SERIES Aluminum Multiway Ladder
Description
PRODUCT FEATURES:- A ladder of exceptional strength, stability and rigidity - For use as a stepladder, trestle ladder, stairway ladder, extension ladder
Specifications
Brand Name | Sturdy Ladder | Item Name | Multi-Way Ladder |
Load Capacity | 225 lb | Material | Aluminum |
Maximum Working Length | 11 ft | Series | 780 Series |
Application | For use as a stepladder, trestle ladder, stairway ladder and extension ladder |
Packages
1 - UNIT - 1 |