
STURDY LADDER 20 ft F534 SERIES Fiberglass Extension Ladder
Description
EXTRA HEAVY–DUTY INDUSTRIAL | CSA GRADE 1 | TYPE 1A | 300 LBS. RATED.PRODUCT FEATURES:- Non–conductive fiberglass rails - Heavy–duty self–aligning safety feet with ice pick plate - 1–5/8" safety serrated D–rung - Polyethylene rung sleeve to reduce wear and extend life - Extra heavy–duty spring assisted gravity locks
Specifications
Brand Name | Sturdy Ladder | Item Name | Extension Ladder |
Type | Extra Heavy-Duty | Load Capacity | 300 lb |
Duty Rating | TYPE 1A | Material | Fiberglass |
Maximum Working Length | 17 ft | Series | F534 |
Fly Section | 13-3/4 in | Rung Type | Serrated D-Rung |
Rung Spacing | 1-5/8 in | Weight | 42 lb |
Packages
1 - UNIT - 1 |