FALCON LADDER & SCAFFOLD 5 ft Falcon Heavy Duty Fiberglass Stepladder
Description
Heavy-duty step ladder made of fibreglass, grade 1A with non conductive fibreglass rail in safety orange, moulded top with tool slots, slip resistant feet, inside non-pinch spreader, double rivet construction and 3 inch step for support.
Specifications
Brand Name | Falcon Ladder & Scaffold | Item Name | Platform Step Ladder |
Type | Heavy Duty, Double Rise | Load Capacity | 300 lb |
Duty Rating | Type 1A | Material | Fiberglass |
Series | FF586 | Closed Height | 5 ft |
Rail Type | Non-Conductive | Shoe Type | Slip-Resistant |
Color/Finish | Orange | Rung Dimension | 3 in |
Weight | 18 lb |
Packages
1 - UNIT - 1 |