
STURDY LADDER 6 ft 89 SERIES Wood Stepladder
Description
HEAVY–DUTY INDUSTRIAL | CSA GRADE 1 | 250 LBS. RATED.PRODUCT FEATURES:- Manufactured from clear straight–grain lumber - Rods under every step - Cross–bracing on back - Plastic caps on ladder top prevent chipping - Locking–type quick action spreader - Paint tray - Side rails: 1–1/16" x 2–3/4" - Legs: 1–1/16" x 1–3/4" - Steps: 7/8" x 3"
Specifications
Brand Name | Sturdy Ladder | Item Name | Step Ladder |
Type | Heavy Duty | Load Capacity | 250 lb |
Material | Wood | Base Width | 23 in |
Series | 89 | Base Spread | 42 in |
Standards | CSA Certified |
Packages
1 - UNIT - 1 |