STURDY LADDER 4 ft 99 SERIES Wood Stepladder
Description
EXTRA HEAVY–DUTY INDUSTRIAL | TYPE 1A | 300 LBS. RATED.PRODUCT FEATURES:- Manufactured from clear straight–grain lumber - Rods under every step - Rungs brace back legs - Plastic caps on ladder top prevent chipping - Locking–type quick action spreader - Paint tray - Side rails: 1–5/16" x 2–5/8" - Legs: 1–5/16" x 2–1/4" - Steps: 7/8" x 3"
Specifications
Brand Name | Sturdy Ladder | Item Name | Step Ladder |
Type | Extra Heavy Duty, Industrial | Load Capacity | 300 lb |
Duty Rating | Type IA | Material | Straight Grain Lumber |
Base Width | 20 in | Series | 99 |
Closed Height | 4 in | Rail Dimension | 1-5/16 x 2-5/8 in |
Rung Dimension | 7/8 x 3 in | Base Spread | 30 in |
Weight | 18 lb |
Packages
1 - UNIT - 1 |