Abbotsford
stu9906

STURDY LADDER 6 ft 99 SERIES Wood Stepladder

Inventory
Unavailable for order
Manufacturer:STURDY LADDER
Manufacturer #:99-06

Description

EXTRA HEAVY–DUTY INDUSTRIAL | TYPE 1A | 300 LBS. RATED.PRODUCT FEATURES:- Manufactured from clear straight–grain lumber - Rods under every step - Rungs brace back legs - Plastic caps on ladder top prevent chipping - Locking–type quick action spreader - Paint tray - Side rails: 1–5/16" x 2–5/8" - Legs: 1–5/16" x 2–1/4" - Steps: 7/8" x 3"

Specifications

Brand Name Sturdy Ladder Item Name Step Ladder
Type Extra Heavy Duty, Industrial Load Capacity 300 lb
Duty Rating Type IA Material Straight Grain Lumber
Base Width 23 in Series 99
Closed Height 6 in Rail Dimension 1-5/16 x 2-5/8 in
Rung Dimension 7/8 x 3 in Base Spread 42 in
Weight 27 lb

Packages

1 - UNIT - 1