
STURDY LADDER 140-03 140 Series Flat Top Aluminum Sawhorse
Description
PRODUCT FEATURES:- 10" wide top step - Heavy-duty aluminum extrusion - Double solid rivet construction - Non-slip feet - Heavy-duty spreaders for long, trouble-free use - Folding compact design for easy transportatio
Specifications
Brand Name | Sturdy Ladder | Item Name | Sawhorse Ladder |
Type | Heavy Duty, Flat Top | Load Capacity | 300 lb |
Material | Aluminium | Series | 140 |
Closed Height | 3 ft | Platform Width | 10 in |
Shoe Type | Non-Slip | Rail Dimension | 1-5/16 x 2-5/8 in |
Packages
1 - UNIT - 1 |