
PANDUIT WGCT-M Wyr-Grid Manual Cutting Tool
Description
Manual cutting tool for cutting Wyr-Grid® Cable Trays. Weight: 5.4 lbs. (2.45 kg)
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Cutting Tool | Type | Manual |
Weight | 5.4 lb | Standards | CAN/CSA-C22.2 No.126.1-02 NEMA VE 1-2002 and ANSI/NFPA 70; ASTM A653/A653M-08 and A641/A641M-09; EN61537:2007; ASTM A653/A653M-08 and A641/A641M-09; ASTM B633 SC3, Type III; LP-CSISPEC-WG |
Application | For Cutting Wyr-Grid® Cable Trays | UPC | 074983331581 |
Packages
1 - UNIT - 1 |