RACK-A-TIERS 51010 Pop Open Small Garbage Can, Yellow
Description
FEATURES & BENEFITS:• 9" x 7.5" x 10" while in use• Folds flat for easy storage• Perfect for quick cleanups• Includes handy pipe bending reference guide & Ohms Law wheel
Specifications
Brand Name | Rack-A-Tiers | Item Name | Garbage Can |
Type | Pop Open, Small | Material | Plastic |
Color | Yellow | Dimensions | 9 in L x 7-1/2 in W x 10 in H |
Includes | Handy Pipe Bending Reference Guide and Ohms Law Wheel | Application | For Quick Cleanups |
UPC | 625912510104 |
Packages
1 - UNIT - 1 |