Abbotsford
mil48390500

MILWAUKEE TOOL 10 TPI 44-7/8 inch Milwaukee Standard Deep Cut Portable Band Saw Blade

Price $14.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0500

Description

Milwaukee Standard / Deep Cut Portable Band Saw Blades are designed to maximize performance of any portable band saw that takes a 44-7/8" blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.


Fast cutting: precision-formed teeth create fast, clean cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

LG life: alloy backing steel provides extended blade life

Versatility: designed for cutting common materials 5/16 in. to 1/2 in. thick

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Band Saw Blade Type Deep Cut
Blade Length 44.875 in Blade Width 1/2 in
Blade Thickness 0.02 in TPI or Pitch 10
Number of Teeth 450 Overall Length 44-7/8 in
Application For Metal-Cutting Applications, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe and Cutting Common Materials 5/16 - 1/2 in Thick UPC 045242132058

Packages

1 - UNIT - 1