![mil48390520](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/223758859.jpg?preset=medium)
MILWAUKEE TOOL 18 TPI 44-7/8 inch Milwaukee Standard Deep Cut Portable Band Saw Blade
Description
Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI Standard / Deep-Cut Portable Band Saw Blade. Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8" blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
Specifications
Brand Name | Milwaukee | Sub Brand | MILWAUKEE |
Item Name | Band Saw Blade | Type | Deep Cut |
Blade Length | 44-7/8 in | Blade Width | 1/2 in |
Blade Thickness | 0.02 in | TPI or Pitch | 18 |
Number of Teeth | 808 | Blade Material | Matrix II High Speed Steel |
Applicable Materials | Metal | Application | For Cutting Applications Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe |
UPC | 045242132256 |
Packages
1 - UNIT - 1 |