Abbotsford
mil48390529

MILWAUKEE TOOL 35-3/8 inch 18TPI Compact Portable Band Saw Blade (3/Pack)

Price $31.68 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0529

Description

Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI Compact Portable Band Saw Blade (3-Pack). Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.


Fast cutting: precision-formed teeth create fast, clean cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

LG life: alloy backing steel provides extended blade life

Versatile: designed for cutting common materials 5/32 in. to 3/16 in. thick and very hard materials 3/16 in. to 5/16 in. thick

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Band Saw Blade Type Deep Cut, Compact
Blade Length 35-3/8 in Blade Width 1/2 in
Blade Thickness 0.2 in TPI or Pitch 18
Number of Teeth 630 Cutting Edge Material High Speed Steel
Overall Length 1139.83 mm Application For Metal-Cutting Applications, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, and Pipe, for Cutting Common Materials 5/32 - 3/16 in Thick and Very Hard Materials 3/16 - 5/16 in Thick
UPC 045242201747

Packages

1 - UNIT - 1
Customers who bought this item also bought